Motion
F710-5S-B5-G1

BOSTON GEAR
F710-5S-B5-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #12725253
MFR #F710-5S-B5-G1
List Price$1,226.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F710-5S-B5-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #12725253
MFR #F710-5S-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,226.55/each for your price

Overview

Mfr description
F710-5S-B5-G1 WORM SPEED REDUCER

Specifications

  • Case Included
    Yes
  • Bushing Kit
    B5
  • Case Size
    710
  • Center Distance
    1.0000 in
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Size
    0.6250 in
  • Input Type
    C-Face Quill
  • Lubrication
    Mobil SHC 634
  • Manufacturer Catalog Number
    W11335
  • Manufacturer Reducer Size
    710
  • Mounting Type
    No Base
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Output Direction
    Left Hand
  • Output Size
    0.5000 in
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Ratio
    5:1
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B5
  • Weight
    10.10 lbs, 4.58 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text