Motion
BKCHF721W-25KP-B5-HS1-P20

BOSTON GEAR
BKCHF721W-25KP-B5-HS1-P20

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 56C Frame
MI ITEM #12725273
MFR #BKCHF721W-25KP-B5-HS1-P20
List Price$3,105.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF721W-25KP-B5-HS1-P20

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 56C Frame
MI ITEM #12725273
MFR #BKCHF721W-25KP-B5-HS1-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,105.15/each for your price

Overview

Mfr description
BKCHF721W-25KP-B5-HS1-P20 WASHDOWN WORM

Specifications

  • Bushing Kit
    P20
  • Center Distance
    2.0600 in
  • Housing Material
    Cast Iron
  • Input Size
    0.6250 in
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W11346
  • Manufacturer Reducer Size
    F721
  • Mounting Type
    Hollow Output Flange – Left Mount
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25:1
  • Output Direction
    Double
  • Output Size
    1.2500 in
  • Output Type
    Hollow
  • Paint Type
    White BostKleen Paint
  • Ratio
    25:1
  • Reduction
    Single Reduction
  • Series
    HF700
  • Standard Base Kit
    Kit B5
  • Weight
    35.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought