Motion
SBKCFWC732-100KEP-B7-GS1

BOSTON GEAR
SBKCFWC732-100KEP-B7-GS1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #12725280
MFR #SBKCFWC732-100KEP-B7-GS1
Price$9,262.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWC732-100KEP-B7-GS1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #12725280
MFR #SBKCFWC732-100KEP-B7-GS1

Mfr description
SBKCFWC732-100KEP-B7-GS1 WASHDOWN WORM S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,262.11/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    83.1 lbs, 37.69 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W11364-OLD
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)