Motion
738A-30ET-H

BOSTON GEAR
738A-30ET-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Solid Output, 1.6250 in Output Size, Double Output
MI ITEM #12725284
MFR #738A-30ET-H
List Price$6,796.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
738A-30ET-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Solid Output, 1.6250 in Output Size, Double Output
MI ITEM #12725284
MFR #738A-30ET-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,796.90/each for your price

Overview

Mfr description
738A-30ET-H WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Horizontal Base – Top Mount
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought