Motion
HF726R-5KZT-B9-H2-P16

BOSTON GEAR
HF726R-5KZT-B9-H2-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 180TC/210C Frame
Mi Item #12725302
MFR #HF726R-5KZT-B9-H2-P16
Price$4,826.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726R-5KZT-B9-H2-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 180TC/210C Frame
Mi Item #12725302
MFR #HF726R-5KZT-B9-H2-P16

Mfr description
HF726R-5KZT-B9-H2-P16 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,826.18/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6200 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    5:1
  • Output Size
    1.0000 in
  • Ratio
    5:1
  • Weight
    57.1 lbs, 25.9 kg

Details

  • Bushing Kit
    P16
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W11368
  • Mounting Type
    BostMount Bracket – Right Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)