Motion
QCWA732B-100E-B5-G

BOSTON GEAR
QCWA732B-100E-B5-G

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12725315
MFR #QCWA732B-100E-B5-G
List Price$7,939.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA732B-100E-B5-G

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12725315
MFR #QCWA732B-100E-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,939.81/each for your price

Overview

Mfr description
QCWA732B-100E-B5-G WORM SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    W11389
  • Weight
    100.1 lbs, 45.405 kg
  • Nominal Ratio
    100:1
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought