Motion
732-100KE-G1

BOSTON GEAR
732-100KE-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 100:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
MI ITEM #12725325
MFR #732-100KE-G1
List Price$4,386.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
732-100KE-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 100:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
MI ITEM #12725325
MFR #732-100KE-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,386.23/each for your price

Overview

Mfr description
732-100KE-G1 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand
  • Housing Material
    Cast Iron
  • Series
    700
  • Manufacturer Reducer Size
    732
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W11404
  • Weight
    69.1 lbs, 31.34 kg
  • Lubrication
    Mobil SHC 634
  • Nominal Ratio
    100:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought