Motion
738B-60SE-J1

BOSTON GEAR
738B-60SE-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Solid Output, 1.6250 in Output Size, Right Hand Output
MI ITEM #12725326
MFR #738B-60SE-J1
List Price$7,585.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
738B-60SE-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Solid Output, 1.6250 in Output Size, Right Hand Output
MI ITEM #12725326
MFR #738B-60SE-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,585.91/each for your price

Overview

Mfr description
738B-60SE-J1 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Lubrication
    Mobil SHC 634
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text