Motion
SBKCFWA718B-400KP-B5-GS1

BOSTON GEAR
SBKCFWA718B-400KP-B5-GS1

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #12725333
MFR #SBKCFWA718B-400KP-B5-GS1
Price$5,182.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWA718B-400KP-B5-GS1

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #12725333
MFR #SBKCFWA718B-400KP-B5-GS1

Mfr description
SBKCFWA718B-400KP-B5-GS1 WASHDOWN WORM S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,182.51/each

Specifications

Dimensions

  • Case Size
    818
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    400:1
  • Ratio
    400:1
  • Weight
    28.1 lbs, 12.75 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W11411-OLD
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)