Motion
732-40SET-J5

BOSTON GEAR
732-40SET-J5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output
Mi Item #12725340
MFR #732-40SET-J5
Price$5,417.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
732-40SET-J5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output
Mi Item #12725340
MFR #732-40SET-J5

Mfr description
732-40SET-J5 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,417.64/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    40:1
  • Output Size
    1.3750 in
  • Ratio
    40:1
  • Weight
    69.1 lbs, 31.34 kg

Details

  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Mobil SHC 634
  • Manufacturer Catalog Number
    W11425
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)