Motion
RF730-30K-B7-G1

BOSTON GEAR
RF730-30K-B7-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #12725342
MFR #RF730-30K-B7-G1
List Price$5,883.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF730-30K-B7-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #12725342
MFR #RF730-30K-B7-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,883.05/each for your price

Overview

Mfr description
RF730-30K-B7-G1 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    RF700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    730
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W11427
  • Weight
    68.10 lbs, 30.89 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    30:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text