Motion
HF713B-15K-B5-H1-P10-EUTFB-0

BOSTON GEAR
HF713B-15K-B5-H1-P10-EUTFB-0

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Double Output
MI ITEM #12725343
MFR #HF713B-15K-B5-H1-P10-EUTFB-0
List Price$3,299.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF713B-15K-B5-H1-P10-EUTFB-0

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Double Output
MI ITEM #12725343
MFR #HF713B-15K-B5-H1-P10-EUTFB-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,299.07/each for your price

Overview

Mfr description
HF713B-15K-B5-H1-P10-EUTFB-0 WORM SPEED

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    W11429
  • Weight
    40.1 lbs, 18.189 kg
  • Lubrication
    H1
  • Nominal Ratio
    15:1
  • Case Size
    713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought