Motion
FWD732-300KE-B5-K1

BOSTON GEAR
FWD732-300KE-B5-K1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #12725355
MFR #FWD732-300KE-B5-K1
Price$7,613.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWD732-300KE-B5-K1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #12725355
MFR #FWD732-300KE-B5-K1

Mfr description
FWD732-300KE-B5-K1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,613.79/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    83.1 lbs, 37.69 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W11436
  • Output Type
    Solid
  • Series
    FWD
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)