Motion
715B-10-H

BOSTON GEAR
715B-10-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Double Output
MI ITEM #12725364
MFR #715B-10-H
List Price$1,700.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
715B-10-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Double Output
MI ITEM #12725364
MFR #715B-10-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,700.44/each for your price

Overview

Mfr description
715B-10-H WORM SPEED REDUCER

Specifications

  • Center Distance
    1.5400 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought