Motion
BKCHF730-15KPT-B9-HS4-P24

BOSTON GEAR
BKCHF730-15KPT-B9-HS4-P24

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #12725386
MFR #BKCHF730-15KPT-B9-HS4-P24
List Price$4,978.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF730-15KPT-B9-HS4-P24

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #12725386
MFR #BKCHF730-15KPT-B9-HS4-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,978.90/each for your price

Overview

Mfr description
BKCHF730-15KPT-B9-HS4-P24 WASHDOWN WORM

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Bushing Kit
    P24
  • Mounting Type
    No Base
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    White BostKleen Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought