Motion
732A-60KET-J3

BOSTON GEAR
732A-60KET-J3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output
MI ITEM #12725389
MFR #732A-60KET-J3
List Price$5,234.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
732A-60KET-J3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output
MI ITEM #12725389
MFR #732A-60KET-J3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,234.63/each for your price

Overview

Mfr description
732A-60KET-J3 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Series
    700
  • Manufacturer Reducer Size
    732
  • Mounting Type
    Horizontal Base – Top Mount
  • Manufacturer Catalog Number
    W11493
  • Weight
    78.1 lbs, 35.426 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    60:1
  • Paint Type
    Gray Paint
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought