Motion
HF726W-40SV-B7-H1-P19

BOSTON GEAR
HF726W-40SV-B7-H1-P19

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.1875 in Output Size, Double Output, 140TC/180C Frame
Mi Item #12725396
MFR #HF726W-40SV-B7-H1-P19
Price$4,553.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726W-40SV-B7-H1-P19

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.1875 in Output Size, Double Output, 140TC/180C Frame
Mi Item #12725396
MFR #HF726W-40SV-B7-H1-P19

Mfr description
HF726W-40SV-B7-H1-P19 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,553.49/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.1875 in
  • Ratio
    40:1

Details

  • Bushing Kit
    P19
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Mobil SHC 634
  • Mounting Type
    Hollow Output Flange – Left Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)