Motion
F730-30S-B7-J1-JUTFBB-9

BOSTON GEAR
F730-30S-B7-J1-JUTFBB-9

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #12725403
MFR #F730-30S-B7-J1-JUTFBB-9
List Price$8,853.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-30S-B7-J1-JUTFBB-9

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #12725403
MFR #F730-30S-B7-J1-JUTFBB-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,853.66/each for your price

Overview

Mfr description
F730-30S-B7-J1-JUTFBB-9 WORM SPEED REDUC

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Mounting Type
    No Base
  • Lubrication
    Mobil SHC 634
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text