Motion
HWA738B-900E-H-P22

BOSTON GEAR
HWA738B-900E-H-P22

900:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Hollow Output, 1.3750 in Output Size, Double Output
MI ITEM #12725414
MFR #HWA738B-900E-H-P22
Price$10,531.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWA738B-900E-H-P22

900:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Hollow Output, 1.3750 in Output Size, Double Output
MI ITEM #12725414
MFR #HWA738B-900E-H-P22

Mfr description
HWA738B-900E-H-P22 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,531.07/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Output Size
    1.3750 in
  • Ratio
    900:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)