Motion
HQC730L-40-B5-H-P31

BOSTON GEAR
HQC730L-40-B5-H-P31

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output, 56C Frame
MI ITEM #12725430
MFR #HQC730L-40-B5-H-P31
List Price$5,255.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC730L-40-B5-H-P31

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output, 56C Frame
MI ITEM #12725430
MFR #HQC730L-40-B5-H-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,255.23/each for your price

Overview

Mfr description
HQC730L-40-B5-H-P31 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    HQC700
  • Bushing Kit
    P31
  • Mounting Type
    BostMount Bracket – Left Mount
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text