Motion
BKCHFHMA730-250KZT-B5-HS5-P23

BOSTON GEAR
BKCHFHMA730-250KZT-B5-HS5-P23

250:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #12725432
MFR #BKCHFHMA730-250KZT-B5-HS5-P23
Price$7,079.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHFHMA730-250KZT-B5-HS5-P23

250:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #12725432
MFR #BKCHFHMA730-250KZT-B5-HS5-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,079.29/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.4375 in
  • Ratio
    250:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
BKCHFHMA730-250KZT-B5-HS5-P23 WASHDOWN W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought