Motion
F724X-5-B9-J

BOSTON GEAR
F724X-5-B9-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 180TC/210C Frame
Mi Item #12725433
MFR #F724X-5-B9-J
Price$2,714.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724X-5-B9-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 180TC/210C Frame
Mi Item #12725433
MFR #F724X-5-B9-J

Mfr description
F724X-5-B9-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,714.88/each

Specifications

Dimensions

  • Case Size
    724
  • Center Distance
    2.3800 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    724
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    5:1
  • Output Size
    1.1250 in
  • Ratio
    5:1
  • Weight
    36.10 lbs, 16.37 kg

Details

  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Mobil 600W
  • Manufacturer Catalog Number
    W11518
  • Mounting Type
    Vertical Base – Rear Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    F700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)