Motion
HF721V-7.5-B7-H-P23

BOSTON GEAR
HF721V-7.5-B7-H-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #12725450
MFR #HF721V-7.5-B7-H-P23
List Price$2,535.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721V-7.5-B7-H-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #12725450
MFR #HF721V-7.5-B7-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,535.51/each for your price

Overview

Mfr description
HF721V-7.5-B7-H-P23 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Standard Base Kit
    Kit B7
  • Bushing Kit
    P23
  • Manufacturer Reducer Size
    721
  • Mounting Type
    Hollow Output Flange – Right Mount
  • Manufacturer Catalog Number
    W11556
  • Weight
    34.1 lbs, 15.47 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    7.5:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought