Motion
738-40KET-J2

BOSTON GEAR
738-40KET-J2

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Solid Output, 1.6250 in Output Size, Right Hand Output
MI ITEM #12725455
MFR #738-40KET-J2
List Price$6,350.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
738-40KET-J2

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Solid Output, 1.6250 in Output Size, Right Hand Output
MI ITEM #12725455
MFR #738-40KET-J2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,350.88/each for your price

Overview

Mfr description
738-40KET-J2 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    J2
  • Manufacturer Reducer Size
    738
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W11534
  • Weight
    91.1 lbs, 41.32 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    40:1
  • Paint Type
    Gray Paint
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text