Motion
FWC713-300K-B5-J1

BOSTON GEAR
FWC713-300K-B5-J1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #12725479
MFR #FWC713-300K-B5-J1
Price$3,323.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713-300K-B5-J1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #12725479
MFR #FWC713-300K-B5-J1

Mfr description
FWC713-300K-B5-J1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,323.31/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    18.1 lbs

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W11577
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)