Motion
SBKCHF721-20KP-B5-HS1-P18-HUTF58SS-3

BOSTON GEAR
SBKCHF721-20KP-B5-HS1-P18-HUTF58SS-3

20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Double Output
Mi Item #12725484
MFR #SBKCHF721-20KP-B5-HS1-P18-HUTF58SS-3
Price$5,292.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF721-20KP-B5-HS1-P18-HUTF58SS-3

20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Double Output
Mi Item #12725484
MFR #SBKCHF721-20KP-B5-HS1-P18-HUTF58SS-3

Mfr description
SBKCHF721-20KP-B5-HS1-P18-HUTF58SS-3 WAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,292.80/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Output Size
    1.1250 in
  • Ratio
    20:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)