Motion
SBKCHF724-20KP-B7-HS1-P18-KUTFSS-3

BOSTON GEAR
SBKCHF724-20KP-B7-HS1-P18-KUTFSS-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Double Output
MI ITEM #12725485
MFR #SBKCHF724-20KP-B7-HS1-P18-KUTFSS-3
Price$5,981.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF724-20KP-B7-HS1-P18-KUTFSS-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Double Output
MI ITEM #12725485
MFR #SBKCHF724-20KP-B7-HS1-P18-KUTFSS-3

Mfr description
SBKCHF724-20KP-B7-HS1-P18-KUTFSS-3 WASHD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,981.22/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • Nominal Ratio
    20:1
  • Output Size
    1.1250 in
  • Ratio
    20:1
  • Weight
    67.1 lbs, 30.436 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W11569
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)