Motion
SBKCHF718-20KP-B5-HS1-P16-HUTF58SS-3

BOSTON GEAR
SBKCHF718-20KP-B5-HS1-P16-HUTF58SS-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #12725486
MFR #SBKCHF718-20KP-B5-HS1-P16-HUTF58SS-3
List Price$4,780.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF718-20KP-B5-HS1-P16-HUTF58SS-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #12725486
MFR #SBKCHF718-20KP-B5-HS1-P16-HUTF58SS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,780.13/each for your price

Overview

Mfr description
SBKCHF718-20KP-B5-HS1-P16-HUTF58SS-3 WAS

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    W11570
  • Weight
    50.10 lbs
  • Nominal Ratio
    20:1
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text