Motion
BKCHFWC730-200KZT-B5-HS2-P31

BOSTON GEAR
BKCHFWC730-200KZT-B5-HS2-P31

200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #12725487
MFR #BKCHFWC730-200KZT-B5-HS2-P31
Price$8,754.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHFWC730-200KZT-B5-HS2-P31

200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #12725487
MFR #BKCHFWC730-200KZT-B5-HS2-P31

Mfr description
BKCHFWC730-200KZT-B5-HS2-P31 WASHDOWN WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,754.28/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.9375 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)