Motion
713B-40K-G1

BOSTON GEAR
713B-40K-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output
Mi Item #12725489
MFR #713B-40K-G1
Price$1,597.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
713B-40K-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output
Mi Item #12725489
MFR #713B-40K-G1

Mfr description
713B-40K-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,597.42/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.3300 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    40:1
  • Output Size
    0.6250 in
  • Ratio
    40:1
  • Weight
    12.10 lbs, 5.49 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W11591
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)