Motion
SWC718B-600K-J1

BOSTON GEAR
SWC718B-600K-J1

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
MI ITEM #12725490
MFR #SWC718B-600K-J1
List Price$5,318.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SWC718B-600K-J1

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
MI ITEM #12725490
MFR #SWC718B-600K-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,318.26/each for your price

Overview

Mfr description
SWC718B-600K-J1 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    600:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Series
    700
  • Bushing Kit
    J1
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    W11601-OLD
  • Weight
    29.10 lbs
  • Nominal Ratio
    600:1
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text