Motion
SBKCHQC726-40KP-B5-HS1-P24

BOSTON GEAR
SBKCHQC726-40KP-B5-HS1-P24

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output, 56C Frame
MI ITEM #12725562
MFR #SBKCHQC726-40KP-B5-HS1-P24
Price$4,761.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQC726-40KP-B5-HS1-P24

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output, 56C Frame
MI ITEM #12725562
MFR #SBKCHQC726-40KP-B5-HS1-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,761.95/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Output Size
    1.5000 in
  • Ratio
    40:1
  • Weight
    58.1 lbs, 26.35 kg

Details

  • Bushing Kit
    P24
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W11675
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Stainless BostKleen Paint
  • Reduction
    Single Reduction
  • Series
    HQC700

Overview

Mfr description
SBKCHQC726-40KP-B5-HS1-P24 WASHDOWN WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought