Motion
SBKC760B-60KEP-HS1

BOSTON GEAR
SBKC760B-60KEP-HS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Solid Output, 2.2500 in Output Size, Double Output
MI ITEM #12725584
MFR #SBKC760B-60KEP-HS1
List Price$17,205.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKC760B-60KEP-HS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Solid Output, 2.2500 in Output Size, Double Output
MI ITEM #12725584
MFR #SBKC760B-60KEP-HS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,205.55/each for your price

Overview

Mfr description
SBKC760B-60KEP-HS1 WASHDOWN WORM SPEED R

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid
  • Output Size
    2.2500 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    Stainless BostKleen Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought