Motion
FWB730-150S-B5-G1

BOSTON GEAR
FWB730-150S-B5-G1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #12725636
MFR #FWB730-150S-B5-G1
Price$6,246.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWB730-150S-B5-G1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #12725636
MFR #FWB730-150S-B5-G1

Mfr description
FWB730-150S-B5-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,246.65/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    74.10 lbs, 33.61 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W11756
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)