Motion
HRF718V-25-B5-H-P16

BOSTON GEAR
HRF718V-25-B5-H-P16

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output, IEC 80B5 Frame
Mi Item #12725664
MFR #HRF718V-25-B5-H-P16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF718V-25-B5-H-P16

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output, IEC 80B5 Frame
Mi Item #12725664
MFR #HRF718V-25-B5-H-P16

Mfr description
HRF718V-25-B5-H-P16 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • NEMA / IEC Frame Size
    IEC 80B5
  • Nominal Ratio
    25:1
  • Output Size
    1.0000 in
  • Ratio
    25:1
  • Weight
    33.10 lbs, 15.01 kg

Details

  • Case Included
    Yes
  • Input Style
    IEC Flange
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W11791
  • Mounting Type
    Vertical Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)