Motion
HF732-50SF-B7-H1-P23-JUTFB-3

BOSTON GEAR
HF732-50SF-B7-H1-P23-JUTFB-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #12725693
MFR #HF732-50SF-B7-H1-P23-JUTFB-3
Price$8,429.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF732-50SF-B7-H1-P23-JUTFB-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #12725693
MFR #HF732-50SF-B7-H1-P23-JUTFB-3

Mfr description
HF732-50SF-B7-H1-P23-JUTFB-3 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,429.46/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    50:1
  • Output Size
    1.4375 in
  • Ratio
    50:1
  • Weight
    128.1 lbs, 58.105 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W11822
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)