Motion
H724B-15-H-P14

BOSTON GEAR
H724B-15-H-P14

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 0.8750 in Output Size, Double Output
MI ITEM #12725694
MFR #H724B-15-H-P14
List Price$3,428.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H724B-15-H-P14

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 0.8750 in Output Size, Double Output
MI ITEM #12725694
MFR #H724B-15-H-P14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,428.75/each for your price

Overview

Mfr description
H724B-15-H-P14 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    0.8750 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    H700
  • Bushing Kit
    P14
  • Manufacturer Reducer Size
    24
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    W11823
  • Weight
    31.10 lbs, 14.11 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    15:1
  • Paint Type
    Gray Paint
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought