Motion
HFHMB732-150KEZT-B5-H3-P27

BOSTON GEAR
HFHMB732-150KEZT-B5-H3-P27

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.6875 in Output Size, Double Output
Mi Item #12725696
MFR #HFHMB732-150KEZT-B5-H3-P27
Price$7,848.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMB732-150KEZT-B5-H3-P27

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.6875 in Output Size, Double Output
Mi Item #12725696
MFR #HFHMB732-150KEZT-B5-H3-P27

Mfr description
HFHMB732-150KEZT-B5-H3-P27 WORM SPEED RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,848.91/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    150:1
  • Output Size
    1.6875 in
  • Ratio
    150:1
  • Weight
    118.1 lbs, 53.57 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W11809
  • Output Direction
    Double
  • Output Type
    Hollow
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)