Motion
HQC726-30K-B7-H1-P21

BOSTON GEAR
HQC726-30K-B7-H1-P21

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.3125 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #12725703
MFR #HQC726-30K-B7-H1-P21
Price$4,321.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC726-30K-B7-H1-P21

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.3125 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #12725703
MFR #HQC726-30K-B7-H1-P21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,321.99/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.3125 in
  • Ratio
    30:1

Details

  • Bushing Kit
    P21
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HQC700

Overview

Mfr description
HQC726-30K-B7-H1-P21 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought