Motion
715C-30KT-J2

BOSTON GEAR
715C-30KT-J2

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
Mi Item #12725719
MFR #715C-30KT-J2
Price$2,105.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
715C-30KT-J2

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
Mi Item #12725719
MFR #715C-30KT-J2

Mfr description
715C-30KT-J2 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,105.25/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Input Size
    0.6250 in
  • Output Size
    0.7500 in
  • Ratio
    30:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    Vertical High Base – Right Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)