Motion
SSRF2043RF-35KC-B5-GS1-TP20Y

BOSTON GEAR
SSRF2043RF-35KC-B5-GS1-TP20Y

Right Angle Worm Gear Speed Reducer - 35:1 Ratio
Mi Item #12725745
MFR #SSRF2043RF-35KC-B5-GS1-TP20Y
Price$12,570.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSRF2043RF-35KC-B5-GS1-TP20Y

Right Angle Worm Gear Speed Reducer - 35:1 Ratio
Mi Item #12725745
MFR #SSRF2043RF-35KC-B5-GS1-TP20Y

Mfr description
SSRF2043RF-35KC-B5-GS1-TP20Y SPEED REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,570.06/each

Specifications

Dimensions

  • Nominal Ratio
    35:1
  • Ratio
    35:1
  • Weight
    80 lbs, 36.287 kg

Details

  • Bushing Kit
    Kit B5
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    F21422
  • Series
    200
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)