Motion
713C-5-G

BOSTON GEAR
713C-5-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output
MI ITEM #12725747
MFR #713C-5-G
List Price$1,628.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
713C-5-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output
MI ITEM #12725747
MFR #713C-5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,628.93/each for your price

Overview

Mfr description
713C-5-G WORM SPEED REDUCER

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • Housing Material
    Cast Iron
  • Series
    700
  • Manufacturer Reducer Size
    713
  • Mounting Type
    Vertical High Base – Right Mount
  • Manufacturer Catalog Number
    W11857
  • Weight
    12.1 lbs, 5.488 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    5:1
  • Paint Type
    Gray Paint
  • Case Size
    713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought