Motion
FHMA730-150KZ-B7-J1-RO

BOSTON GEAR
FHMA730-150KZ-B7-J1-RO

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #12725757
MFR #FHMA730-150KZ-B7-J1-RO
Price$6,012.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA730-150KZ-B7-J1-RO

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #12725757
MFR #FHMA730-150KZ-B7-J1-RO

Mfr description
FHMA730-150KZ-B7-J1-RO WORM SPEED REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,012.73/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    81.1 lbs

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W11881
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)