Motion
SBKCF732-80KEP-B5-JS1

BOSTON GEAR
SBKCF732-80KEP-B5-JS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #12725786
MFR #SBKCF732-80KEP-B5-JS1
List Price$6,102.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCF732-80KEP-B5-JS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #12725786
MFR #SBKCF732-80KEP-B5-JS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,102.42/each for your price

Overview

Mfr description
SBKCF732-80KEP-B5-JS1 WASHDOWN WORM SPEE

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    80:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W11913
  • Weight
    69.1 lbs
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    80:1
  • Paint Type
    Stainless BostKleen Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text