Motion
WD738-200E-M

BOSTON GEAR
WD738-200E-M

200:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Solid Output
MI ITEM #12725805
MFR #WD738-200E-M
Price$8,057.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WD738-200E-M

200:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Solid Output
MI ITEM #12725805
MFR #WD738-200E-M

Mfr description
WD738-200E-M WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,057.38/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Ratio
    200:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)