Motion
FWB738-200E-B5-K

BOSTON GEAR
FWB738-200E-B5-K

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #12725807
MFR #FWB738-200E-B5-K
List Price$8,191.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWB738-200E-B5-K

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #12725807
MFR #FWB738-200E-B5-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,191.91/each for your price

Overview

Mfr description
FWB738-200E-B5-K WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    FWB
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W11924
  • Weight
    100.1 lbs
  • Nominal Ratio
    200:1
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought