Motion
HF738-60KE-B7-H1-P39

BOSTON GEAR
HF738-60KE-B7-H1-P39

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 2.4375 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #12725826
MFR #HF738-60KE-B7-H1-P39
Price$7,238.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF738-60KE-B7-H1-P39

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 2.4375 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #12725826
MFR #HF738-60KE-B7-H1-P39

Mfr description
HF738-60KE-B7-H1-P39 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,238.07/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    738
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    60:1
  • Output Size
    2.4375 in
  • Ratio
    60:1
  • Weight
    108.1 lbs

Details

  • Bushing Kit
    P39
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W11962
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HF700
  • Standard Base Kit
    Kit B7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)