Motion
SWC732-150KET-J4

BOSTON GEAR
SWC732-150KET-J4

150:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
MI ITEM #12725843
MFR #SWC732-150KET-J4
Price$9,249.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SWC732-150KET-J4

150:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
MI ITEM #12725843
MFR #SWC732-150KET-J4

Mfr description
SWC732-150KET-J4 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,249.99/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Ratio
    150:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)