Motion
730A-30KT-H3

BOSTON GEAR
730A-30KT-H3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Double Output
MI ITEM #12725860
MFR #730A-30KT-H3
Price$4,411.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
730A-30KT-H3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Double Output
MI ITEM #12725860
MFR #730A-30KT-H3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,411.68/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Input Size
    0.8750 in
  • Output Size
    1.2500 in
  • Ratio
    30:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    Horizontal Base – Top Mount
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700

Overview

Mfr description
730A-30KT-H3 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought