Motion
715-5K-J1

BOSTON GEAR
715-5K-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
Mi Item #12725862
MFR #715-5K-J1
Price$1,593.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
715-5K-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
Mi Item #12725862
MFR #715-5K-J1

Mfr description
715-5K-J1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,593.78/each

Specifications

Dimensions

  • Case Size
    715
  • Center Distance
    1.5400 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    715
  • Nominal Ratio
    5:1
  • Output Size
    0.7500 in
  • Ratio
    5:1
  • Weight
    18.1 lbs, 8.21 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W11990
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)